Close
Filters
Search

Adapter A4

Article No. 0632041
Arbor A4 ARBR-CYLSAW-HEX-(A4)-(14-30MM)
€10.86 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With centre drill
  • For 14–30 mm diameter
  • Hexagonal shaft, 6.35 mm diameter
With centre drill
  • For 14–30 mm diameter
  • Hexagonal shaft, 6.35 mm diameter
Products specifications
Suitable for hole-saw diameter 14 - 30 mm
Shaft diameter 6.35 mm
Drive type Outer hexagon
Length 59 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Suitable for hole-saw diameter 14 - 30 mm
Shaft diameter 6.35 mm
Drive type Outer hexagon
Length 59 mm
Close