Close
Filters
Search

Adapter For mobile charging station mode 2 type 2 UNI

Article No. 9501650316
Adapter for mobile charging station UNI AY-CHRGSTA-ELVEH-ADAPTER-16A-11KW-RED
€125.00 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Adapter/power cable for mobile and flexible charging of electric and hybrid vehicles with type 2 plug for at home and on the go

High degree of flexibility

  • Innovative plug-in connector system that allows different adapters to be used to draw current
Adapter/power cable for mobile and flexible charging of electric and hybrid vehicles with type 2 plug for at home and on the go

High degree of flexibility

  • Innovative plug-in connector system that allows different adapters to be used to draw current
Products specifications
Charging power 11 kW
Charging current 16 A
Input CEE 16 A, 3-phase
Colour Red
Product weight (per item) 590 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip Book

Certificates/Documents

 | 

 | 

Products specifications
Charging power 11 kW
Charging current 16 A
Input CEE 16 A, 3-phase
Colour Red
Product weight (per item) 590 g
Close