Close
Filters
Search

Adhesive film for steering wheel protection

Article No. 0899500026
Steering wheel protector PE-stretch film on roll STEERWHLPROT-SHT-UNI-2FOIL
€25.51 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
  • One roll is sufficient for approx. 215 steering wheels
  • Continuous film suitable for all steering wheel types
  • Material: PE adhesive film, transparent
  • Material thickness of the adhesive film: 14 µm
  • Dimensions of the adhesive film (L x W): 300 m x 140 mm
  • One roll is sufficient for approx. 215 steering wheels
  • Continuous film suitable for all steering wheel types
  • Material: PE adhesive film, transparent
  • Material thickness of the adhesive film: 14 µm
  • Dimensions of the adhesive film (L x W): 300 m x 140 mm
Products specifications
Length 300 m
Width 140 mm
Material PE - Polyethylene

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length 300 m
Width 140 mm
Material PE - Polyethylene
Close