Close
Filters
Search

ANTI-SLIP ADHESIVE TAPE

Article No. 089402518
ADHTPE-NONSLP-BLACK-W25MM-T0.9MM-L18M
€16.05 inc. VAT price per 1 PCS
LOW STOCK
+ -

Universal, self-adhesive non-slip tape for slip safety on smooth surfaces.

Anti-slip protection

  • Suitable for industrial applications
  • Suitable for outdoor and indoor use

Occupational safety

  • For marking surfaces and to protect against the risk of slipping.
  • High adhesion on surfaces
  • Oil and water-resistant
  • Easy to apply
  • Material: PVC - Polyvinyl chloride
  • Length: 18 m
  • Min./max. processing temperature: 0 to 35 °C
  • Shelf life from production/conditions: 24 Month / at 10°C to 30°C

Universal, self-adhesive non-slip tape for slip safety on smooth surfaces.

Anti-slip protection

  • Suitable for industrial applications
  • Suitable for outdoor and indoor use

Occupational safety

  • For marking surfaces and to protect against the risk of slipping.
  • High adhesion on surfaces
  • Oil and water-resistant
  • Easy to apply
  • Material: PVC - Polyvinyl chloride
  • Length: 18 m
  • Min./max. processing temperature: 0 to 35 °C
  • Shelf life from production/conditions: 24 Month / at 10°C to 30°C
Close