Close
Filters
Search

ALG 18 V M-CUBE charger

Article No. 5705808000
Charger ALG 18 V, M-CUBE CHRG-(ALG 18/8)
€125.08 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
  • For charging all Li-ion 18 V M-CUBE battery packs
  • For chargers with a charging current of 8 A or more, the active cooling function of the charger ensures even faster charging of the connected battery pack

2-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
  • For charging all Li-ion 18 V M-CUBE battery packs
  • For chargers with a charging current of 8 A or more, the active cooling function of the charger ensures even faster charging of the connected battery pack

2-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Type description ALG 18/8
Input voltage 230 V/AC
Min./max. output voltage 18-18 V/DC
Suitable batteries M-CUBE 18V
Min./max. frequency 50 / 60 Hz
Max. charging current 8 A
Cable length 1.2 m
Length 12 cm
Width 22 cm
Height 5 cm
Max. output voltage 18 V/DC
Max. frequency 60 Hz
Min. frequency 50 Hz
Power output 144 W
Max. input voltage 240 V/AC
IP protection class IP 50
Min./max. input voltage 220-240 V/AC
Max. temperature conditions 40 °C
Service component Charger for machine
Product weight (per item) 899.000 g
Min. output voltage 18 V
Plug type C
W-CONNECT capable No
WEEE (taking back waste electrical and electronic equipment) 5
Nominal voltage 18 V
Output voltage 18 V/DC
Products specifications
Type description ALG 18/8
Input voltage 230 V/AC
Min./max. output voltage 18-18 V/DC
Suitable batteries M-CUBE 18V
Min./max. frequency 50 / 60 Hz
Max. charging current 8 A
Cable length 1.2 m
Length 12 cm
Width 22 cm
Height 5 cm
Max. output voltage 18 V/DC
Max. frequency 60 Hz
Min. frequency 50 Hz
Power output 144 W
Max. input voltage 240 V/AC
IP protection class IP 50
Min./max. input voltage 220-240 V/AC
Max. temperature conditions 40 °C
Service component Charger for machine
Product weight (per item) 899.000 g
Min. output voltage 18 V
Plug type C
W-CONNECT capable No
WEEE (taking back waste electrical and electronic equipment) 5
Nominal voltage 18 V
Output voltage 18 V/DC
Close