Close
Filters
Search

Allen key

Article No. 07153104
Allen key hexagon socket flat slotted ALLENKEY-SL-1,2X8,0X150
€8.49 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Flat slotted
  • Round blade with handle
  • Bright nickel-plated
Proof of Performance

DIN 5200

Flat slotted
  • Round blade with handle
  • Bright nickel-plated
Proof of Performance

DIN 5200

Application area

For working in confined spaces, blade positions 0° and 90°

Products specifications
Thickness of cutting edge x width of cutting edge 1.2 x 8.0 mm
Length (l) 150 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thickness of cutting edge x width of cutting edge 1.2 x 8.0 mm
Length (l) 150 mm
Close