Close
Filters
Search

Allen key hexagon socket

Article No. 07153118
Allen key, hexagon socket, long ALLENKEY-HEXSKT-LONG-2,5X111 ZEBRA
€0.57 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Long version
  • Bright nickel-plated
  • Chamfered front edges
Proof of Performance

ISO 2936L (comparable to DIN 911)

Long version
  • Bright nickel-plated
  • Chamfered front edges
Proof of Performance

ISO 2936L (comparable to DIN 911)

Products specifications
Tip size 2.5 mm
Short-limb dimension (L3) 21 mm
Long-limb dimension (L2) 115 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size 2.5 mm
Short-limb dimension (L3) 21 mm
Long-limb dimension (L2) 115 mm
Close