Close
Filters
Search

Allen key hexagon socket

Article No. 07153124
Allen key, hexagon socket, long ALLENKEY-HEXSKT-LONG-8X200 ZEBRA
€2.29 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Long version
  • Bright nickel-plated
  • Chamfered front edges
Proof of Performance

ISO 2936L (comparable to DIN 911)

Long version
  • Bright nickel-plated
  • Chamfered front edges
Proof of Performance

ISO 2936L (comparable to DIN 911)

Products specifications
Tip size 8 mm
Short-limb dimension (L3) 44 mm
Long-limb dimension (L2) 208 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size 8 mm
Short-limb dimension (L3) 44 mm
Long-limb dimension (L2) 208 mm
Close