Close
Filters
Search

Allen key, hexagon socket

Article No. 07153140
Allen key hexagon socket short ALLENKEY-HEXSKT-SHORT-5X80 ZEBRA
€0.94 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Short version
  • Bright nickel-plated
  • Chamfered front edges
Proof of PerformanceISO 2936 (similar to DIN 911)
Short version
  • Bright nickel-plated
  • Chamfered front edges
Proof of PerformanceISO 2936 (similar to DIN 911)
Products specifications
Tip size 5 mm
Short-limb dimension (L3) 33 mm
Long-limb dimension (L2) 85 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Products specifications
Tip size 5 mm
Short-limb dimension (L3) 33 mm
Long-limb dimension (L2) 85 mm
Close