Close
Filters
Search

Allrounder chemical injection mortar WIT-VM 250

Article No. 0903450205
Injection mortar Allrounder WIT-VM 250 ANC-MORT-(WIT-VM250)-420ML
€31.39 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
The all-rounder for concrete, masonry and reinforcement attachment with subsequent mortaring (REBAR)

Two-part reactive resin mortar, styrene-free vinylester

Individual attachment, cracked and non-cracked concrete, seismic performance category C1

Anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1

Masonry individual attachment (system with perforated sleeve WIT-SH):

Perforated sleeve WIT-SH, anchor rod WIT-AS, female thread sleeve WIT-IG

Masonry individual attachment (system with perforated sleeve SH):

Perforated sleeve SH, anchor rod W-VI-A, standard threaded rod with acceptance certificate 3.1

Reinforcement attachment with subsequent mortaring

A 330 ml and 420 ml cartridge can continue to be used until the best before date, by changing the static mixer or resealing it with the end cap

Proof of Performance
  • European Technical Assessment ETA-12/0164: Individual attachment + cracked and non-cracked concrete (anchor rod W-VD-A, commercially available threaded rod with acceptance test certificate 3.1), seismic performance category C1
  • European Technical Approval ETA-13/1040: Individual attachment + masonry consisting of solid and perforated brick, aerated concrete (WIT-SH perforated sleeve, WIT-AS anchor rod, WIT-IG female thread sleeve, aerated concrete only with perforated sleeve WIT-SH 18x95)
  • European Technical Assessment ETA-16/0757: Individual attachment + masonry consisting of solid and perforated brick, aerated concrete (SH perforated sleeve, W-VI-A anchor rod, female thread sleeve threaded rod with acceptance test certificate 3.1, aerated concrete only without perforated sleeve)
  • European Technical Assessment ETA-12/0166, general building authority approval Z-21.8-2003: Reinforcement attachment with subsequent mortaring (REBAR) - 330-ml, 420-ml, 825-ml cartridges only
The all-rounder for concrete, masonry and reinforcement attachment with subsequent mortaring (REBAR)

Two-part reactive resin mortar, styrene-free vinylester

Individual attachment, cracked and non-cracked concrete, seismic performance category C1

Anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1

Masonry individual attachment (system with perforated sleeve WIT-SH):

Perforated sleeve WIT-SH, anchor rod WIT-AS, female thread sleeve WIT-IG

Masonry individual attachment (system with perforated sleeve SH):

Perforated sleeve SH, anchor rod W-VI-A, standard threaded rod with acceptance certificate 3.1

Reinforcement attachment with subsequent mortaring

A 330 ml and 420 ml cartridge can continue to be used until the best before date, by changing the static mixer or resealing it with the end cap

Proof of Performance
  • European Technical Assessment ETA-12/0164: Individual attachment + cracked and non-cracked concrete (anchor rod W-VD-A, commercially available threaded rod with acceptance test certificate 3.1), seismic performance category C1
  • European Technical Approval ETA-13/1040: Individual attachment + masonry consisting of solid and perforated brick, aerated concrete (WIT-SH perforated sleeve, WIT-AS anchor rod, WIT-IG female thread sleeve, aerated concrete only with perforated sleeve WIT-SH 18x95)
  • European Technical Assessment ETA-16/0757: Individual attachment + masonry consisting of solid and perforated brick, aerated concrete (SH perforated sleeve, W-VI-A anchor rod, female thread sleeve threaded rod with acceptance test certificate 3.1, aerated concrete only without perforated sleeve)
  • European Technical Assessment ETA-12/0166, general building authority approval Z-21.8-2003: Reinforcement attachment with subsequent mortaring (REBAR) - 330-ml, 420-ml, 825-ml cartridges only
Application areaAnchoring in cracked and non-cracked concrete, solid and perforated brick masonry, aerated concrete and subsequently-mortared reinforcement bars
Suitable for securing metal structures, metal profiles, wooden structures, brackets, grilles, pipes, cable conduits etc.
Products specifications
Category Top Seller
Type description Vinylester
Contents 420 ml
Suitable application gun Battery-powered application gun 420ml<br>Application gun MULTI<br>Application gun WIT 420ml<br>Pneumatic application gun 420ml
Min./max. processing temperature /conditions -10 to 40 °C / temperature in the anchorage ground during processing and hardening
Min./max. ambient temperature / Conditions -40 to 120 °C / after completely curing process
Temperature resistance, long-term temperatures max. 72 °C
Temperature resistance, short-term temperatures max. 120 °C
Shelf life from production/conditions 18 Month / cool and dry storage area, 5°C to 25°C
Approval ETA-12/0164<br>ETA-13/1040<br>ETA-12/0166<br>ETA-16/0757
Chemical basis Vinylester, styrene free
Colour Grey
Products specifications
Category Top Seller
Type description Vinylester
Contents 420 ml
Suitable application gun Battery-powered application gun 420ml<br>Application gun MULTI<br>Application gun WIT 420ml<br>Pneumatic application gun 420ml
Min./max. processing temperature /conditions -10 to 40 °C / temperature in the anchorage ground during processing and hardening
Min./max. ambient temperature / Conditions -40 to 120 °C / after completely curing process
Temperature resistance, long-term temperatures max. 72 °C
Temperature resistance, short-term temperatures max. 120 °C
Shelf life from production/conditions 18 Month / cool and dry storage area, 5°C to 25°C
Approval ETA-12/0164<br>ETA-13/1040<br>ETA-12/0166<br>ETA-16/0757
Chemical basis Vinylester, styrene free
Colour Grey
Related Product
Close