Close
Filters
Search

Aluminium handle

Article No. 0891350210
Alu grip AY-SHAFT-WASHBRSH-ALUTHREAD-1500MM
€38.96 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Aluminium handle, 1495 mm

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Aluminium handle, 1495 mm

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

This ergonomic handle is made from aluminium with robust, impact-proof and easy-to-grip plastic, ensuring convenient and functional use.

Products specifications
Material Aluminium
Length 1495 mm
Height 31 mm
Diameter 28 mm
Max. temperature conditions 50 °C

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents(1)

Technical data sheet 1

Products specifications
Material Aluminium
Length 1495 mm
Height 31 mm
Diameter 28 mm
Max. temperature conditions 50 °C
Close