Close
Filters
Search

Aluminium runged stepladder

Article No. 0962931114
Aluminium standing ladder with rungs STANDLDR-ALU-2X14RUNGS
€1,126.26 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Double-sided access
  • High torsional rigidity thanks to quadruple flanged and pressed connections between struts and rungs
  • Rungs and spar made of extruded aluminium for very good bending resistance
  • Secure positioning thanks to non-slip, 2-component ladder feet
  • Grooved rungs ensure safe stepping
Double-sided access
  • High torsional rigidity thanks to quadruple flanged and pressed connections between struts and rungs
  • Rungs and spar made of extruded aluminium for very good bending resistance
  • Secure positioning thanks to non-slip, 2-component ladder feet
  • Grooved rungs ensure safe stepping
Products specifications
Material Aluminium
Surface Plain
Number of rungs 2 x 14
Length 4.10 m
Width (bottom)/width (top) 0.81/0.31 m
Rail dimensions 64 mm x 25 mm
Rung distance 283 mm
Rung dimensions 28 x 28 mm
Stand area according to TRBS 2121-2 No
Stride length 2.72 m
Height, vertical 3.88 m
Load capacity 150 kg
Stand height 2.93 m
Working height 4.43 m
Reaching height 4.93 m
Weight 17 kg
Standards EN 131
Products specifications
Material Aluminium
Surface Plain
Number of rungs 2 x 14
Length 4.10 m
Width (bottom)/width (top) 0.81/0.31 m
Rail dimensions 64 mm x 25 mm
Rung distance 283 mm
Rung dimensions 28 x 28 mm
Stand area according to TRBS 2121-2 No
Stride length 2.72 m
Height, vertical 3.88 m
Load capacity 150 kg
Stand height 2.93 m
Working height 4.43 m
Reaching height 4.93 m
Weight 17 kg
Standards EN 131
Close