Close
Filters
Search

Amo® III spacing assembly screw Type 1

Article No. 023473082
Amo III type 1 steel galvanised AW 30 SCR-CS-CUTHD-AW30-(A2K)-7,5X82 AMO III
€31.56 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
For mounting windows in concrete and solid stone masonry. With countersunk milling head for easy sinking in wood and plastic profiles. Zinc-plated steel, blue coated, AW30 drive.
  • Short installation times; no anchors or setting tools required
  • AW drive for longer bit service life, improved power transmission
  • Push-through installation
  • Virtually no expansion forces on insertion
  • Positive-locking, removable anchorage with no expansion pressure
  • Load-bearing function is retained, even under thermal load
  • Tested fire resistance of 120 minutes
Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick). Note the guidelines for planning and executing the installation of windows and house doors (art. no. 5995 000 000).

To ensure the fall-proof mounting of windows in line with applicable guidelines and regulations, approved securing systems (e.g. window installation bracket W-ABZ) must be used, or approval is required for each individual case.

Align window frames using alignment clamps or Amo Bag

Screw length = frame width + distance + screw-in depth (see also 55.2 Amo III 11.5 mm)

Proof of Performance

Fire protection test report no. 3174/0649-2 in concrete

Test report no. 202 31790. Attachment of a flood-proof window in accordance with ift directive FE-07/1

Test report no. 105 34261. Attachment of a plastic window in sand-lime brick masonry. Weight of casement: 72.5 kg. Test performed without lateral spacer blocks.

Test report no. 105 43036. Attachment of a plastic window in sand-lime brick masonry. Weight of casement: 70 kg. Screw connection in profile without steel reinforcement.

Test performed without lateral spacer blocks.

Plan, calculate and confirm your own, specific window installation using the ift tool at www.montagetool.de

For mounting windows in concrete and solid stone masonry. With countersunk milling head for easy sinking in wood and plastic profiles. Zinc-plated steel, blue coated, AW30 drive.
  • Short installation times; no anchors or setting tools required
  • AW drive for longer bit service life, improved power transmission
  • Push-through installation
  • Virtually no expansion forces on insertion
  • Positive-locking, removable anchorage with no expansion pressure
  • Load-bearing function is retained, even under thermal load
  • Tested fire resistance of 120 minutes
Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick). Note the guidelines for planning and executing the installation of windows and house doors (art. no. 5995 000 000).

To ensure the fall-proof mounting of windows in line with applicable guidelines and regulations, approved securing systems (e.g. window installation bracket W-ABZ) must be used, or approval is required for each individual case.

Align window frames using alignment clamps or Amo Bag

Screw length = frame width + distance + screw-in depth (see also 55.2 Amo III 11.5 mm)

Proof of Performance

Fire protection test report no. 3174/0649-2 in concrete

Test report no. 202 31790. Attachment of a flood-proof window in accordance with ift directive FE-07/1

Test report no. 105 34261. Attachment of a plastic window in sand-lime brick masonry. Weight of casement: 72.5 kg. Test performed without lateral spacer blocks.

Test report no. 105 43036. Attachment of a plastic window in sand-lime brick masonry. Weight of casement: 70 kg. Screw connection in profile without steel reinforcement.

Test performed without lateral spacer blocks.

Plan, calculate and confirm your own, specific window installation using the ift tool at www.montagetool.de

Application area
  • Tension-free spaced installation for wooden, plastic and aluminium window frames in concrete, solid-stone masonry and hollow sand-lime brick.

  • Frame coupling

  • Mounting of window installation brackets, window shackles, rotary anchors and knock-in claws (short version of Type 3)
Instructions

Guidelines for planning and executing the installation of windows and exterior doors, 2010 edition


Art. no. 5995000000:


The fixture must safely transfer all standard forces affecting the window to the structure and the foundation. The total load must therefore be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion.



Window walls according to former DIN 18056 standard or elements with a surface greater than 9 m2 and accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4


The DIN 18056 standard applied to window walls with a minimum surface area of 9 m2 and a minimum side length of 2 m on the shortest side. Anchors with a general construction permit or European Technical Approval or with individual approval should be used for this application. Similarly, only anchors with a general construction permit or European Technical Approval or with individual approval must be used to attach accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4.

Products specifications
Length (l) 82 mm
Thread diameter (d) 7.5 mm
Material Steel
Surface Galvanised
Head type Countersunk milling head
Head diameter (dk) 12 mm
Internal drive AW30

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Length (l) 82 mm
Thread diameter (d) 7.5 mm
Material Steel
Surface Galvanised
Head type Countersunk milling head
Head diameter (dk) 12 mm
Internal drive AW30
Close