Close
Filters
Search

Angle grinder EWS 10-125-E COMPACT

Article No. 57070300
Angle grinder EWS 10-125-E Compact ANGLGRIND-EL-(EWS 10-125-E COMPACT) MASTER
€220.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Compact 1,000-watt angle grinder with ideal balance of power and ergonomics. Ideal for light- to medium-duty grinding and cutting work, such as deburring

Constant electronics

Rotation speed remains constant, even under load.

6-stage speed control

Allows the user to adjust the speed to suit the application.

Restart protection

Prevents accidental start-up after a power interruption.

Recoil protection

Mechanical decoupling prevents recoil if the disk becomes stuck.

Overload protection and soft-start

The service life of the machine is considerably increased.

Quick-adjustable protective hood

The hood allows for tool-free adjustment.

Easy to handle

Good balance of power and weight enables comfortable working even over long periods.

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

 

Compact 1,000-watt angle grinder with ideal balance of power and ergonomics. Ideal for light- to medium-duty grinding and cutting work, such as deburring

Constant electronics

Rotation speed remains constant, even under load.

6-stage speed control

Allows the user to adjust the speed to suit the application.

Restart protection

Prevents accidental start-up after a power interruption.

Recoil protection

Mechanical decoupling prevents recoil if the disk becomes stuck.

Overload protection and soft-start

The service life of the machine is considerably increased.

Quick-adjustable protective hood

The hood allows for tool-free adjustment.

Easy to handle

Good balance of power and weight enables comfortable working even over long periods.

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

 

Products specifications
Category Top Seller
Nominal Voltage 230 V/AC
Min./max. frequency 50 / 60 Hz
Protection class Protection class II/protective insulation
Power input 1000 W
Max. idle speed 11000 rpm
Max. cutting disc diameter. 125 mm
Thread type x spindle-thread diameter M14
Weight of machine 2.1 kg
Cable length 4 m
Functions Speed electronics<br>Speed adjustment wheel<br>Restarting protection<br>Soft start<br>Recoil protection<br>Overloading protection<br>Constant electronics<br>Quickly adjustable cover
Products specifications
Category Top Seller
Nominal Voltage 230 V/AC
Min./max. frequency 50 / 60 Hz
Protection class Protection class II/protective insulation
Power input 1000 W
Max. idle speed 11000 rpm
Max. cutting disc diameter. 125 mm
Thread type x spindle-thread diameter M14
Weight of machine 2.1 kg
Cable length 4 m
Functions Speed electronics<br>Speed adjustment wheel<br>Restarting protection<br>Soft start<br>Recoil protection<br>Overloading protection<br>Constant electronics<br>Quickly adjustable cover
Related Product
Close