Close
Filters
Search

Angle grinder EWS 12-125 Solid

Article No. 57070400
Angle grinder EWS 12-125 Solid restart protection ANGLGRIND-EL-EWS-12-125-SOLID MASTER EWS125-S FIXTEC
€228.92 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
1,200 watt, powerful and robust angle grinder with anti-vibration handle for fast working progress and long service life. Ideal for continuous intense rough machining and cutting work.

Restart protection

The angle grinder will not restart unintentionally following an interruption to the power supply, significantly reducing the risk of injury.

Recoil protection

Mechanical decoupling ensures no recoil if the disk locks. For a high level of protection for the user and rapid continuation of work.

Rapid adjustment of the protective cover without the use of tools

Quickly adjustable protective cover

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

1,200 watt, powerful and robust angle grinder with anti-vibration handle for fast working progress and long service life. Ideal for continuous intense rough machining and cutting work.

Restart protection

The angle grinder will not restart unintentionally following an interruption to the power supply, significantly reducing the risk of injury.

Recoil protection

Mechanical decoupling ensures no recoil if the disk locks. For a high level of protection for the user and rapid continuation of work.

Rapid adjustment of the protective cover without the use of tools

Quickly adjustable protective cover

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal Voltage 230 V/AC
Min./max. frequency 50 / 60 Hz
Protection class Protection class II/protective insulation
Power input 1200 W
Min./max. idle speed 0-11000 U/min(rpm)
Max. cutting disc diameter. 125 mm
Thread type x spindle-thread diameter M14
Weight of machine 2.4 kg
Cable length 4 m
Functions Anti-vibration system<br>Restarting protection<br>Recoil protection<br>Overloading protection
Products specifications
Nominal Voltage 230 V/AC
Min./max. frequency 50 / 60 Hz
Protection class Protection class II/protective insulation
Power input 1200 W
Min./max. idle speed 0-11000 U/min(rpm)
Max. cutting disc diameter. 125 mm
Thread type x spindle-thread diameter M14
Weight of machine 2.4 kg
Cable length 4 m
Functions Anti-vibration system<br>Restarting protection<br>Recoil protection<br>Overloading protection
Close