Close
Filters
Search

Angle grinder EWS 12-125-T Solid

Article No. 57070043
Angle grinder EWS 12-125 T Solid ANGLGRIND-EL-(EWS-12-125-T-SOLID) MASTER
€228.92 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Reliable 1,200-watt angle grinder demonstrates impressive robustness, endurance and an additional anti-vibration handle. Ideal for intensive work with high safety requirements.

Deadman's switch

The angle grinder only functions when the switch is held down.

Recoil protection

Prevents recoil if the disk locks thanks to mechanical decoupling.

Quick-adjustment protective hood

The hood allows tool-free adjustment.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Reliable 1,200-watt angle grinder demonstrates impressive robustness, endurance and an additional anti-vibration handle. Ideal for intensive work with high safety requirements.

Deadman's switch

The angle grinder only functions when the switch is held down.

Recoil protection

Prevents recoil if the disk locks thanks to mechanical decoupling.

Quick-adjustment protective hood

The hood allows tool-free adjustment.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal Voltage 230 V/AC
Min./max. frequency 50 / 60 Hz
Protection class Protection class II/protective insulation
Power input 1200 W
Max. cutting disc diameter. 125 mm
Thread type x spindle-thread diameter M14
Weight of machine 2.4 kg
Cable length 4 m
Functions Anti-vibration system<br>Recoil protection<br>Dead man's switch<br>Quickly adjustable cover
Products specifications
Nominal Voltage 230 V/AC
Min./max. frequency 50 / 60 Hz
Protection class Protection class II/protective insulation
Power input 1200 W
Max. cutting disc diameter. 125 mm
Thread type x spindle-thread diameter M14
Weight of machine 2.4 kg
Cable length 4 m
Functions Anti-vibration system<br>Recoil protection<br>Dead man's switch<br>Quickly adjustable cover
Close