Close
Filters
Search

Angle grinder EWS 17-125-EQ POWER

Article No. 57070612
Angle grinder EWS 17-125-EQ Power ANGLGRIND-EL-(EWS 17-125-EQ POWER) MASTER
€311.52 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Powerful 1,700-watt angle grinder with good handling, fast material removal and maximum productivity. Ideal for heavy-duty roughing and cutting work

Constant electronics

Rotation speed remains constant, even under load.

6-stage speed control

Allows the user to select the ideal speed for the application.

Restart protection

Prevents accidental start-up after a power interruption.

Recoil protection

Ensures no recoil if the disk locks thanks to mechanical decoupling.

Overload protection and soft-start

Considerably increases the service life of the machine.

Quick-adjustable protective hood and quick-clamping nut

  • The hood allows tool-free adjustment.
  • The nut allows tool-free disc change.

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

 

 

Powerful 1,700-watt angle grinder with good handling, fast material removal and maximum productivity. Ideal for heavy-duty roughing and cutting work

Constant electronics

Rotation speed remains constant, even under load.

6-stage speed control

Allows the user to select the ideal speed for the application.

Restart protection

Prevents accidental start-up after a power interruption.

Recoil protection

Ensures no recoil if the disk locks thanks to mechanical decoupling.

Overload protection and soft-start

Considerably increases the service life of the machine.

Quick-adjustable protective hood and quick-clamping nut

  • The hood allows tool-free adjustment.
  • The nut allows tool-free disc change.

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

 

 

Products specifications
Nominal Voltage 230 V/AC
Min./max. frequency 50 / 60 Hz
Protection class Protection class II/protective insulation
Power input 1700 W
Max. idle speed 11000 rpm
Max. cutting disc diameter. 125 mm
Thread type x spindle-thread diameter M14
Weight of machine 2.6 kg
Cable length 4 m
Functions Speed electronics<br>Speed adjustment wheel<br>Constant electronics<br>Recoil protection<br>Restarting protection<br>Soft start<br>Overloading protection<br>Quick clamping nut<br>Quickly adjustable cover<br>Anti-vibration system
Min./max. idle speed 2800-11000 rpm
Products specifications
Nominal Voltage 230 V/AC
Min./max. frequency 50 / 60 Hz
Protection class Protection class II/protective insulation
Power input 1700 W
Max. idle speed 11000 rpm
Max. cutting disc diameter. 125 mm
Thread type x spindle-thread diameter M14
Weight of machine 2.6 kg
Cable length 4 m
Functions Speed electronics<br>Speed adjustment wheel<br>Constant electronics<br>Recoil protection<br>Restarting protection<br>Soft start<br>Overloading protection<br>Quick clamping nut<br>Quickly adjustable cover<br>Anti-vibration system
Min./max. idle speed 2800-11000 rpm
Close