Close
Filters
Search

Angle grinder EWS 7-125 BASIC

Article No. 57070150
Angle grinder EWS 7-125 BASIC ANGLGRIND-EL-EWS-7-125-BASIC MASTER
€147.50 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Powerful 720 W angle grinder with a 125 mm safety guard. Ideal for simple grinding and cutting.

Lightweight and easy to handle

With the smallest grip size in its power range (176 mm) and weighing just 1.8 kg, the angle grinder rests comfortably in your hand, even over longer periods.

Small drive head

Thanks to the small drive head, even difficult-to-reach areas are entirely accessible.

Longer service life

The specially developed air vents cool the motor down optimally. The carbon brushes with automatic cut-out function protect the motor and ensure a longer service life.

Anti-twist protective hood

Provides a high degree of protection for the user.

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Powerful 720 W angle grinder with a 125 mm safety guard. Ideal for simple grinding and cutting.

Lightweight and easy to handle

With the smallest grip size in its power range (176 mm) and weighing just 1.8 kg, the angle grinder rests comfortably in your hand, even over longer periods.

Small drive head

Thanks to the small drive head, even difficult-to-reach areas are entirely accessible.

Longer service life

The specially developed air vents cool the motor down optimally. The carbon brushes with automatic cut-out function protect the motor and ensure a longer service life.

Anti-twist protective hood

Provides a high degree of protection for the user.

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Related Product
Close