Close
Filters
Search

Angle joint with spring catch Type C

Article No. 026820612
DIN 71802 steel galvanised shape A ANGLJTN-DIN71802-C-KGL/10-(A2K)-M6X11,5
€3.28 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
DIN 71802, with spring catch, shape C, right-hand thread, galvanised, blue passivated (A2K)
DIN 71802, with spring catch, shape C, right-hand thread, galvanised, blue passivated (A2K)
Products specifications
Thread type x nominal diameter (d1) M6
Length from centre of ball to end of ball socket (a1) 25 mm
Length from centre of ball to tappet collar (l1) 11 mm
Length of tappet from collar (l2) 12.5 mm
Material Steel
Surface Galvanised
Version With spring catch
Form C
Nominal diameter 6 mm
Thread type Metric thread
DIN 71802

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M6
Length from centre of ball to end of ball socket (a1) 25 mm
Length from centre of ball to tappet collar (l1) 11 mm
Length of tappet from collar (l2) 12.5 mm
Material Steel
Surface Galvanised
Version With spring catch
Form C
Nominal diameter 6 mm
Thread type Metric thread
DIN 71802
Close