Close
Filters
Search

Angled gear

Article No. 06149000
Angled gear 1/4 inch ANGLGEAR-1/4IN-57NM ZEBRA
€99.36 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Powerful angled gear for screwing and drilling work

High-quality angled gear made from specially hardened steel

Allows a max. torque of 57 Nm or max. rotation speed of 2,000 rpm

Safe stop

thanks to 360°, infinitely adjustable soft grip

Compact design

Especially suitable for all screwing tasks in tight and difficult to access places

Magnetic 1/4" bit holder with quick-change chuck

  • Safe stop for screws via magnetic force.
  • Suitable for all standard bits, and bit drills with C6.3 and E6.3 mount
Powerful angled gear for screwing and drilling work

High-quality angled gear made from specially hardened steel

Allows a max. torque of 57 Nm or max. rotation speed of 2,000 rpm

Safe stop

thanks to 360°, infinitely adjustable soft grip

Compact design

Especially suitable for all screwing tasks in tight and difficult to access places

Magnetic 1/4" bit holder with quick-change chuck

  • Safe stop for screws via magnetic force.
  • Suitable for all standard bits, and bit drills with C6.3 and E6.3 mount
Application area

Suitable for use with drills and battery-operated screw drillers

Products specifications
Blade holder 1/4 inch, E 6.3 hexagon
Drive type Outer hexagon
Bit holder 1/4 inch hexagon
Tip type For outer hexagon
Max. torque 57 Nm
Length 165 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Blade holder 1/4 inch, E 6.3 hexagon
Drive type Outer hexagon
Bit holder 1/4 inch hexagon
Tip type For outer hexagon
Max. torque 57 Nm
Length 165 mm
Close