Close
Filters
Search

ANTIFOULING 53ECO

Article No. ECO53WHITE
A superior self-polishing“copper free” antifouling paint, with outstanding performance in all conditions. Qty : 1 Ltr
€45.31 inc. VAT price per 1 L
AVAILABLE
+ -

ANTIFOULING 53 ECO is suitable for boats operating both at high speed and at
medium or low speed. ANTIFOULING 53 ECO is also ideally suited for boats with
long stationery periods.

 

It is designed to protect all types of hullsmade from GRP, wood or light alloys. 

 

The colour of ANTIFOULING 53 ECO stays uniform above and below the
waterline, it has excellent abrasionresistance also during towing.

 

Application instructions:

Apply ANTIFOULING 53 ECO on suitable primers. Be sure surface is clean,
dry and free of oil, grease and any other contaminant.

ANTIFOULING 53 ECO is suitable for boats operating both at high speed and at
medium or low speed. ANTIFOULING 53 ECO is also ideally suited for boats with
long stationery periods.

 

It is designed to protect all types of hullsmade from GRP, wood or light alloys. 

 

The colour of ANTIFOULING 53 ECO stays uniform above and below the
waterline, it has excellent abrasionresistance also during towing.

 

Application instructions:

Apply ANTIFOULING 53 ECO on suitable primers. Be sure surface is clean,
dry and free of oil, grease and any other contaminant.

Products specifications
Colour White
Dry film thickness 80÷100 μ (160÷200 wet)
Coats two-three
Calculated coverage 3.9 m2/kg – 6.24 m2/l - 80 μ
Calculated consumption 250 g/ m2 – 156 ml/m2 - 80 μ
Drying times (25°C - 70°F - 50% U.R.) To touch: 1-2 hrs | To recoat: 12 hrs | Launch time: 24 hours
Storage stability 12 months on condition that the material is indoors, in a sealed drum and protected against heat and freeze
Quantity 1 Ltr
Products specifications
Colour White
Dry film thickness 80÷100 μ (160÷200 wet)
Coats two-three
Calculated coverage 3.9 m2/kg – 6.24 m2/l - 80 μ
Calculated consumption 250 g/ m2 – 156 ml/m2 - 80 μ
Drying times (25°C - 70°F - 50% U.R.) To touch: 1-2 hrs | To recoat: 12 hrs | Launch time: 24 hours
Storage stability 12 months on condition that the material is indoors, in a sealed drum and protected against heat and freeze
Quantity 1 Ltr
Close