Close
Filters
Search

ANTISTATIC WORKWEAR

Article No. 9843637408
Size: Medium. Flame resistant, antiacid, antistatic work trousers, 80% cotton, 19% polyester, 1% antistatic carbon fibre. It also protects from electric arc and welding process.
€112.10 inc. VAT price per 1 PCS
LOW STOCK
+ -

• Weight: 310 g/m2
• 2 external pockets with side opening
• 2 back flap pockets with velcro
• Front zipper fastener covered with flap and hidden snap button on the waist
• 1 right leg back pocket for measuring tape
• Elastic waist on the back
• It maintains its protective characteristics only if worn with the cod. 436370
• Colour: blue
• EN 1149-5, EN 13034, EN ISO 11612 A1 B1 C1 E2, EN ISO 11611 CLASS 1 A1, EN 61482-2 CLASS1

• Weight: 310 g/m2
• 2 external pockets with side opening
• 2 back flap pockets with velcro
• Front zipper fastener covered with flap and hidden snap button on the waist
• 1 right leg back pocket for measuring tape
• Elastic waist on the back
• It maintains its protective characteristics only if worn with the cod. 436370
• Colour: blue
• EN 1149-5, EN 13034, EN ISO 11612 A1 B1 C1 E2, EN ISO 11611 CLASS 1 A1, EN 61482-2 CLASS1

Products specifications
Size Medium
Products specifications
Size Medium
Close