Close
Filters
Search

Apparatus castor with rotating holder

Article No. 0683567851
Swiv. mach. castor w/ rot. holder traceless grey SWIVMACSTR-N.MARK-PLT-D80-65KG
€17.09 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Standard all-rubber tyres with sheet steel rims, non-chalking, trackless, grey
  • Friction bearing hub
  • Does not damage flooring
  • Strength: 80±5 Shore A
  • Abrasion-resistant all-rubber tyres
  • Rim comprises two sheet steel discs, riveted and electrogalvanised
  • Low noise
  • Low roll resistance
  • Application temperature: -20°C to +60°C
  • Housing made of electrolytically galvanised sheet steel
  • Double ball collar with grease lubrication
  • Dust protection ring

Specified dimensions not binding. Subject to technical changes!

Standard all-rubber tyres with sheet steel rims, non-chalking, trackless, grey
  • Friction bearing hub
  • Does not damage flooring
  • Strength: 80±5 Shore A
  • Abrasion-resistant all-rubber tyres
  • Rim comprises two sheet steel discs, riveted and electrogalvanised
  • Low noise
  • Low roll resistance
  • Application temperature: -20°C to +60°C
  • Housing made of electrolytically galvanised sheet steel
  • Double ball collar with grease lubrication
  • Dust protection ring

Specified dimensions not binding. Subject to technical changes!

Application area

For damp environments. Resistant to diluted acids. Not resistant to organic solvents and oils. These castors are used for furniture, shopfitting, display systems but also in industry and crafts as well as in hotels and hospitals.

Products specifications
Roll diameter (D) 80 mm
Load capacity 65 kg
Height (H) 107 mm
Roll width (L) 25 mm
Length (A) 100 mm
Width (B) 85 mm
Hole distance (a) 80 mm
Hole distance 2 (b) 60 mm
Elongated hole width (c) 9 mm
Min. temperature conditions -20 °C
Max. temperature conditions 60 °C
Products specifications
Roll diameter (D) 80 mm
Load capacity 65 kg
Height (H) 107 mm
Roll width (L) 25 mm
Length (A) 100 mm
Width (B) 85 mm
Hole distance (a) 80 mm
Hole distance 2 (b) 60 mm
Elongated hole width (c) 9 mm
Min. temperature conditions -20 °C
Max. temperature conditions 60 °C
Close