Close
Filters
Search

Application nozzle

Article No. 08916533
Application nozzle 360 degree rotatable SPRNOZ-ROTARY-360DGR-CART-310ML
€1.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Can be rotated 360°. For 310 ml plastic cartridges (coarse thread)
  • Easy to use in hard-to-reach places
  • Easy and quick to use

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Can be rotated 360°. For 310 ml plastic cartridges (coarse thread)
  • Easy to use in hard-to-reach places
  • Easy and quick to use

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Products specifications
Material PP - Polypropylene
Colour White<br>Transparent
Length 110 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Material PP - Polypropylene
Colour White<br>Transparent
Length 110 mm
Close