Close
Filters
Search

ASSEMBLY ADHESIVE BONDS ALL

Article No. 1893100191
Colour: White. Hybrid STP-E polymer-based flexible structural adhesive and sealant
€8.70 inc. VAT price per 1 PCS
AVAILABLE
+ -

Suitable for:
Bonds to the surface such as unfinished, galvanised, primed and painted sheet steel, stainless steel,
aluminium, copper, concrete, ceramic, wood and glass. Adhesion to some plastics (PVC, PP, PE) may vary.

Features:

• Available in White, Grey and Black colour

• Cures in the presence of moisture.

• Good output even at low temperatures.

• Good adhesion to wet surfaces.

• Excellent mechanical properties, great tensile strength and elasticity.

• Environmentally friendly: free of solvent and tin catalyst.

• Easy to smooth.

• Excellent resistance to various atmospheric conditions and ageing.

• Can be painted over with the majority of standard commercial paints (to confirm compatibility, paint test area first).

• UV-resistant.

Suitable for:
Bonds to the surface such as unfinished, galvanised, primed and painted sheet steel, stainless steel,
aluminium, copper, concrete, ceramic, wood and glass. Adhesion to some plastics (PVC, PP, PE) may vary.

Features:

• Available in White, Grey and Black colour

• Cures in the presence of moisture.

• Good output even at low temperatures.

• Good adhesion to wet surfaces.

• Excellent mechanical properties, great tensile strength and elasticity.

• Environmentally friendly: free of solvent and tin catalyst.

• Easy to smooth.

• Excellent resistance to various atmospheric conditions and ageing.

• Can be painted over with the majority of standard commercial paints (to confirm compatibility, paint test area first).

• UV-resistant.

Products specifications
Contents 290ml
Products specifications
Contents 290ml
Close