Close
Filters
Search

ASSEMBLY ADHESIVE BONDS ALL

Article No. 1893160190
Colour: transparent. Contents: 60 ml. MS-polymer based flexible structural adhesive and sealant.
€5.19 inc. VAT price per 1 PCS
AVAILABLE
+ -

Suitable for: Adheres very well to most materials such as unfinished, galvanised, primed and painted sheet steel, stainless steel, aluminium, copper, concrete, ceramic, ABS, GRP, polycarbonate, hard PVC, wood and glass.

Features:

• Transparent.

• Cures in the presence of moisture.

• Good output even at low temperatures.

• Excellent mechanical properties.

• Environmentally friendly: contains no solvents, isocyanate or silicones.

• 100% chemically neutral and odourless.

• Easy to smooth.

• Excellent resistance to various atmospheric conditions.

• Chemical resistance:                                                                                                                               

 - Good resistance to water, sea.                                                                                                                 

 -Water, wastewater and diluted acids.                                                                                                         

- Partial resistance to fuel, mineral oils, vegetable and animal fat and oils.                                                       -

- Bad resistance to organic acids, alcohol and concentrated mineral oils.

• Can be painted over with the majority of standard commercial latex paints (to confirm compatibility, paint test area first).

• UV-resistant.

• Resistance to mould.

Suitable for: Adheres very well to most materials such as unfinished, galvanised, primed and painted sheet steel, stainless steel, aluminium, copper, concrete, ceramic, ABS, GRP, polycarbonate, hard PVC, wood and glass.

Features:

• Transparent.

• Cures in the presence of moisture.

• Good output even at low temperatures.

• Excellent mechanical properties.

• Environmentally friendly: contains no solvents, isocyanate or silicones.

• 100% chemically neutral and odourless.

• Easy to smooth.

• Excellent resistance to various atmospheric conditions.

• Chemical resistance:                                                                                                                               

 - Good resistance to water, sea.                                                                                                                 

 -Water, wastewater and diluted acids.                                                                                                         

- Partial resistance to fuel, mineral oils, vegetable and animal fat and oils.                                                       -

- Bad resistance to organic acids, alcohol and concentrated mineral oils.

• Can be painted over with the majority of standard commercial latex paints (to confirm compatibility, paint test area first).

• UV-resistant.

• Resistance to mould.

Products specifications
Contents 60 ml
Products specifications
Contents 60 ml
Close