Close
Filters
Search

Auger drill bit Longlife & Speed

Article No. 0650771816
Auger drill bit Longlife & Speed DRLBIT-AUGER-LS-HEX-18X165MM ZEBRA
€22.37 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
High-performance auger drill bit with newly developed thread tip and edge geometry, offset cutting head and special surface treatment for an optimum tension with minimum friction and a significantly higher service life of the taper tap in deep holes in softwoods and all hardwoods

Significantly longer service life compared to conventional auger drill bits

  • Special surface treatment
  • Offset drill head
  • Specially adapted taper tap geometry
  • Newly developed thread tip

Ideal in softwoods and all hardwoods (even in exotic hardwoods, such as Azobé/Bongossi)

Newly developed thread tip

Minimum force required due to independent feed with even less friction

New edge geometry

Perfect chip removal and directional stability for deep holes

Optimised spiral flute geometry

Hexagon shaft (above 7 mm diameter)

  • No twisting in the drill chuck: faster, more comfortable working
  • Optimum transmission of forces
  • Protection of the drill chuck from damage
  • Little effort required to open and close the drill chuck

Saves time

By using the Würth push-on countersink (above 12 mm diameter), drilling and countersinking are possible in one work step

Larger effective lengths

The Würth extension can be used from a diameter above 22 mm

Available exclusively from Würth

High-performance auger drill bit with newly developed thread tip and edge geometry, offset cutting head and special surface treatment for an optimum tension with minimum friction and a significantly higher service life of the taper tap in deep holes in softwoods and all hardwoods

Significantly longer service life compared to conventional auger drill bits

  • Special surface treatment
  • Offset drill head
  • Specially adapted taper tap geometry
  • Newly developed thread tip

Ideal in softwoods and all hardwoods (even in exotic hardwoods, such as Azobé/Bongossi)

Newly developed thread tip

Minimum force required due to independent feed with even less friction

New edge geometry

Perfect chip removal and directional stability for deep holes

Optimised spiral flute geometry

Hexagon shaft (above 7 mm diameter)

  • No twisting in the drill chuck: faster, more comfortable working
  • Optimum transmission of forces
  • Protection of the drill chuck from damage
  • Little effort required to open and close the drill chuck

Saves time

By using the Würth push-on countersink (above 12 mm diameter), drilling and countersinking are possible in one work step

Larger effective lengths

The Würth extension can be used from a diameter above 22 mm

Available exclusively from Würth

Application area

The auger drill bit LONGLIFE & SPEED can be used either hand-guided or stationary (e.g. in CNC machining centres, timber framing centres) for the fast drilling of dimensionally accurate, deep holes in wood (e.g. rafters, beams). The cutting values in the speed table must be observed in this regard depending on the material.

Products specifications
Diameter 18 mm
Length 235 mm
Working length 165 mm
Can be used with extension No
Can be used with adapter Yes
Shank style Hexagon
Products specifications
Diameter 18 mm
Length 235 mm
Working length 165 mm
Can be used with extension No
Can be used with adapter Yes
Shank style Hexagon
Close