Close
Filters
Search

AUTOMATIC CABLE REEL

Article No. 7741211
Automatic Cable Reel 1.5 wire “GB”
€106.20 inc. VAT price per 1 PCS
LOW STOCK
+ -

• Convenient automatic rewind.

• For fitting on walls and ceilings.

• Sewable up to 180°.

• Robust plastic housing.

• With safety cut-out.

• Childproof socket.

• For safe storage of the cable after use.

• Cable quality: - PVS cable

• Rubber-neoprene (RN), robust, oil-resistant and especially suited for professional use.

• In colourful display-packaging.

• Two versions with cable length: 16 + 2 m - H07RN-F 3G1,5 oil resistant 9 + 2 m - H05VV- F 3G1,5 oil resistant.

• Cable quality: Rubber-Neoprene.

• Cable colour: Black.

• Nominal current: 13 A.

• Plug: BS 1363.

• Convenient automatic rewind.

• For fitting on walls and ceilings.

• Sewable up to 180°.

• Robust plastic housing.

• With safety cut-out.

• Childproof socket.

• For safe storage of the cable after use.

• Cable quality: - PVS cable

• Rubber-neoprene (RN), robust, oil-resistant and especially suited for professional use.

• In colourful display-packaging.

• Two versions with cable length: 16 + 2 m - H07RN-F 3G1,5 oil resistant 9 + 2 m - H05VV- F 3G1,5 oil resistant.

• Cable quality: Rubber-Neoprene.

• Cable colour: Black.

• Nominal current: 13 A.

• Plug: BS 1363.

Close