Close
Filters
Search

Automatic centre punch

Article No. 071463455
Automatic centre punch CENTPNCH-AUTM-SZ3
€59.59 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For quick and convenient centre punching

Automatic, one-handed impact trigger

Saves an enormous amount of time

Knurled cap for continuously adjustable impact force regulation

Suitable for use with various materials

Replaceable impact tips

Long service life

For quick and convenient centre punching

Automatic, one-handed impact trigger

Saves an enormous amount of time

Knurled cap for continuously adjustable impact force regulation

Suitable for use with various materials

Replaceable impact tips

Long service life

Products specifications
Length 130 mm
Shaft diameter 17 mm
Min. adjustable striking force 18 kg
Max. adjustable striking force 25 kg

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length 130 mm
Shaft diameter 17 mm
Min. adjustable striking force 18 kg
Max. adjustable striking force 25 kg
Close