Close
Filters
Search

Ball-bearing guide, partial extension, 10 kg

Article No. 0684502171
Ball-bearing partial extension rabbet mnt 10 kg GUID-SP-FLUTE17-10KG-(184-286MM)
€4.72 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Groove assembly

Outstanding, laterally stable gliding

Specified dimensions not binding. Subject to technical changes!

Groove assembly

Outstanding, laterally stable gliding

Specified dimensions not binding. Subject to technical changes!

Instructions

Cabinet rail secured using 3.5 mm diameter ASSY or Euro screw. Drawer mounting with M4 screw.

Products specifications
Nominal length 182 mm
Suitable for min. drawer depth 184 mm
Suitable for max. drawer depth 286 mm
Extension travel (AW) 124 mm
Load capacity at 100,000 cycles 10 kg
Min. temperature conditions -10 °C
Max. temperature conditions 40 °C
Drawer rail length (LS) 182 mm
Cabinet rail length (LK) 182 mm
Distance between mounting holes in cabinet rail (hole 1 to hole 2) 64 mm
Distance between mounting holes in cabinet rail (hole 2 to hole 3) 64 mm
Material Steel
Products specifications
Nominal length 182 mm
Suitable for min. drawer depth 184 mm
Suitable for max. drawer depth 286 mm
Extension travel (AW) 124 mm
Load capacity at 100,000 cycles 10 kg
Min. temperature conditions -10 °C
Max. temperature conditions 40 °C
Drawer rail length (LS) 182 mm
Cabinet rail length (LK) 182 mm
Distance between mounting holes in cabinet rail (hole 1 to hole 2) 64 mm
Distance between mounting holes in cabinet rail (hole 2 to hole 3) 64 mm
Material Steel
Related Product
Close