Close
Filters
Search

Ball knob

Article No. 052116
DIN 319 plastic SCRCAP-BALLKNOB-DIN319-PLA-25-M6-C
€0.67 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
DIN 319, black PA6 polyamide, shape C

Thread made of plastic

DIN 319, black PA6 polyamide, shape C

Thread made of plastic

Products specifications
Thread type x nominal diameter (d1) M6
Outer diameter (d2) 25 mm
Height (h1) 22.5 mm
Material PA - Polyamide
Colour Black
RoHS-compliant Yes
Form C
DIN 319
Material of the screwing thread Plastic
Nominal diameter 6 mm
Product weight (per item) 9.470 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M6
Outer diameter (d2) 25 mm
Height (h1) 22.5 mm
Material PA - Polyamide
Colour Black
RoHS-compliant Yes
Form C
DIN 319
Material of the screwing thread Plastic
Nominal diameter 6 mm
Product weight (per item) 9.470 g
Close