Close
Filters
Search

Base height adjuster Type B

Article No. 0683360297
Base height adjuster, type B BSEHIADJ-KCH-B-SCREWON-60MM
€1.30 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
To screw on
  • Secure hold with a large standing surface
  • Easy to adjust by hand or with a screwdriver
  • With storage edge for cupboard side

Subject to technical changes. Specified dimensions not binding.

To screw on
  • Secure hold with a large standing surface
  • Easy to adjust by hand or with a screwdriver
  • With storage edge for cupboard side

Subject to technical changes. Specified dimensions not binding.

Products specifications
Material Plastic
Surface Bare
Colour Black
Suitable for height of base 60 mm
Height adjustment +20 mm / -5 mm
Base diameter 77 mm

Certificates/Documents(1)

3D-drawing 1

Products specifications
Material Plastic
Surface Bare
Colour Black
Suitable for height of base 60 mm
Height adjustment +20 mm / -5 mm
Base diameter 77 mm
Related Product
Close