Close
Filters
Search

Base height adjuster Type B

Article No. 0683360303
Base height adjuster, type B BSEHIADJ-KCH-B-SCREWON-150MM
€1.18 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
To screw on
  • Secure hold with a large standing surface
  • Easy to adjust by hand or with a screwdriver
  • With storage edge for cupboard side

Subject to technical changes. Specified dimensions not binding.

To screw on
  • Secure hold with a large standing surface
  • Easy to adjust by hand or with a screwdriver
  • With storage edge for cupboard side

Subject to technical changes. Specified dimensions not binding.

Products specifications
Material Plastic
Surface Bare
Colour Black
Suitable for height of base 150 mm
Height adjustment +18 mm / -10 mm
Base diameter 77 mm
Load capacity 500 kg

Certificates/Documents(1)

3D-drawing 1

Products specifications
Material Plastic
Surface Bare
Colour Black
Suitable for height of base 150 mm
Height adjustment +18 mm / -10 mm
Base diameter 77 mm
Load capacity 500 kg
Related Product
Close