Close
Filters
Search

Basic shorts

Article No. M013034054
Shorts, Basic line BASIC SHORTS GRAU GR.54
€34.81 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
These functional shorts are ideal for hot summer days. In addition, they captivate with stylish details and superior comfort.
  • Oeko-Tex® Standard 100
  • 2 front pockets, thigh pocket, folding rule pocket, rear pocket, mobile phone pocket
  • Reflective piping
  • Elasticated waistband

Oeko-Tex® is a registered trademark of the research institute Hohenstein Prof. Dr. Jürgen Mecheels GmbH & Co. KG, 74357 Bönnigheim, Germany.

These functional shorts are ideal for hot summer days. In addition, they captivate with stylish details and superior comfort.
  • Oeko-Tex® Standard 100
  • 2 front pockets, thigh pocket, folding rule pocket, rear pocket, mobile phone pocket
  • Reflective piping
  • Elasticated waistband

Oeko-Tex® is a registered trademark of the research institute Hohenstein Prof. Dr. Jürgen Mecheels GmbH & Co. KG, 74357 Bönnigheim, Germany.

Products specifications
Colour Grey
Size 54
Material Cotton
Coating weight of mesh per m² 240 g
Washable at 60°C
Care instruction Do not bleach<br>Do not dry in drum dryer<br>Ironing with medium temperature<br>Do not dry-clean

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Colour Grey
Size 54
Material Cotton
Coating weight of mesh per m² 240 g
Washable at 60°C
Care instruction Do not bleach<br>Do not dry in drum dryer<br>Ironing with medium temperature<br>Do not dry-clean
Close