Close
Filters
Search

Battery for Würth machines Li-ion, 12 volt

Article No. 0700956331
Battery pack Li-Ion 12 volt BTRYPCK-LIION-12V/3,0AH
€164.15 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Compact 12-V battery

Very robust

The battery remains fully operational even after falling from a height of 3 m onto concrete.

Low weight, high performance and no battery memory effect

Lithium-ion technology

Compact 12-V battery

Very robust

The battery remains fully operational even after falling from a height of 3 m onto concrete.

Low weight, high performance and no battery memory effect

Lithium-ion technology

Products specifications
Nominal Voltage 12 V/DC
Rechargeable battery/battery capacity 3 Ah
Charging time 60 min
Weight of rechargeable battery/battery 398.6 g
Suitable chargers AL 60-Li

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Nominal Voltage 12 V/DC
Rechargeable battery/battery capacity 3 Ah
Charging time 60 min
Weight of rechargeable battery/battery 398.6 g
Suitable chargers AL 60-Li
Close