Close
Filters
Search

Battery-powered LED hand-held lamp WLH 1.3

Article No. 0827940113
Battery-powered LED hand-held lamp WLH 1.3 LAMP-BTRY-LED-WLH1.3
€79.48 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Slimline design for confined spaces

State-of-the-art lithium-ion battery technology

Short charging time; lamp can be used for long periods

Powerful magnet in retaining clip

Number of LEDs

  • 1 x COB LED 3 W
  • 1 x LED (torch function)
Slimline design for confined spaces

State-of-the-art lithium-ion battery technology

Short charging time; lamp can be used for long periods

Powerful magnet in retaining clip

Number of LEDs

  • 1 x COB LED 3 W
  • 1 x LED (torch function)
Products specifications
Luminous flux main light 350 lm
Luminous flux side light 110 lm
Luminous period of main light 1.75 h
Luminous period of secondary light 4.5 h
Charging time 2 h
IP protection type, lamp IP 44
IP protection type charger IP 20
Impact resistance IK07
Protection class lamp Protection class III/safety extra-low voltage
Protection class charger Protection class II/protective insulation
Type of rechargeable battery/battery Li-lon
Nominal Voltage 3.7 V/DC
Rechargeable battery/battery capacity 1100 mAh
Min./max. charging voltage 100-240 V/AC
Min./max. frequency 50 / 60 Hz
Connection type USB<br>Micro-USB
Length x width x height 190 x 22 x 34 mm

Certificates/Documents(1)

Operation manual 1

Products specifications
Luminous flux main light 350 lm
Luminous flux side light 110 lm
Luminous period of main light 1.75 h
Luminous period of secondary light 4.5 h
Charging time 2 h
IP protection type, lamp IP 44
IP protection type charger IP 20
Impact resistance IK07
Protection class lamp Protection class III/safety extra-low voltage
Protection class charger Protection class II/protective insulation
Type of rechargeable battery/battery Li-lon
Nominal Voltage 3.7 V/DC
Rechargeable battery/battery capacity 1100 mAh
Min./max. charging voltage 100-240 V/AC
Min./max. frequency 50 / 60 Hz
Connection type USB<br>Micro-USB
Length x width x height 190 x 22 x 34 mm
Close