Close
Filters
Search

Battery terminal grease

Article No. 08901041
Battery terminal grease BTRYTRMLGRSE-TUBE-RED-100ML
€5.90 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Highly adhesive, water-resistant red paste provides long-term protection from oxidation for battery terminals and terminals.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Highly adhesive, water-resistant red paste provides long-term protection from oxidation for battery terminals and terminals.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Instructions

Clean the battery terminal thoroughly with mechanical means, and then apply and coat the battery terminal grease.

Products specifications
Contents 100 ml
Colour Red
Smell/fragrance Hydrocarbon
Shelf life from production 36 Month
Density 0.93 g/cm³
Density conditions at 20°C
Min. temperature conditions -30 °C
Max. temperature conditions 85 °C

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet 1

Products specifications
Contents 100 ml
Colour Red
Smell/fragrance Hydrocarbon
Shelf life from production 36 Month
Density 0.93 g/cm³
Density conditions at 20°C
Min. temperature conditions -30 °C
Max. temperature conditions 85 °C
Close