Close
Filters
Search

Belt bag set 3-way

Article No. 0715930212
Belt bag, triple-bag element BLBG-3BAG-650X140X270MM
€76.70 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Belt bag with five large storage compartments and length-adjustable clip fastening belt for carrying tools and materials directly on your person.
  • Two leather outer pockets for screwdrivers, knives and pliers
  • Free-moving hammer holder made of stainless steel
  • Stainless steel tape measure holder
  • Two circlips to secure tools up to a maximum weight of 0.5 kg
  • Rubber band on the outer side for pens and small screwdrivers
  • Made from high-quality polyester (1680 denier) and velour leather trim on the contact surfaces
Notice

The tools shown are not included.

Belt bag with five large storage compartments and length-adjustable clip fastening belt for carrying tools and materials directly on your person.
  • Two leather outer pockets for screwdrivers, knives and pliers
  • Free-moving hammer holder made of stainless steel
  • Stainless steel tape measure holder
  • Two circlips to secure tools up to a maximum weight of 0.5 kg
  • Rubber band on the outer side for pens and small screwdrivers
  • Made from high-quality polyester (1680 denier) and velour leather trim on the contact surfaces
Notice

The tools shown are not included.

Products specifications
Length x width x height 650 x 140 x 270 mm
Material Polyester/leather
Colour Black<br>Grey
Max. load capacity 510 kg
Min./max. waist measurement 800-1200 mm
Product weight (per item) 830 g
Length 650 mm
Width 140 mm
Products specifications
Length x width x height 650 x 140 x 270 mm
Material Polyester/leather
Colour Black<br>Grey
Max. load capacity 510 kg
Min./max. waist measurement 800-1200 mm
Product weight (per item) 830 g
Length 650 mm
Width 140 mm
Close