Close
Filters
Search

BERMUDA SHORTS

Article No. 988252102
BERMUDA R-STRETCH BLUE-SMALL
€30.90 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Multi-pocket work bermuda shorts in cotton twill stretch, with side elastic and belt loops at the waist, zipper and button closure.
 
Two classic-cut front patch pockets with embossed reinforcement insert and logoed lining, additional front pocket in the lower part and side tape measure pocket on the left leg, side pocket fastened with flap and Velcro on the right leg, two back patch pockets.
 
Herringbone fabric details on the front pockets and near the tape measure holder, triple stitching at the crotch. Horizontal piping on front pockets and 4 reflective strips on tape measure pocket.
 
Fabric
 
•    98% twill cotton
 
•    2% elastane
 
•    Weight 240 g/m²
Multi-pocket work bermuda shorts in cotton twill stretch, with side elastic and belt loops at the waist, zipper and button closure.
 
Two classic-cut front patch pockets with embossed reinforcement insert and logoed lining, additional front pocket in the lower part and side tape measure pocket on the left leg, side pocket fastened with flap and Velcro on the right leg, two back patch pockets.
 
Herringbone fabric details on the front pockets and near the tape measure holder, triple stitching at the crotch. Horizontal piping on front pockets and 4 reflective strips on tape measure pocket.
 
Fabric
 
•    98% twill cotton
 
•    2% elastane
 
•    Weight 240 g/m²
Products specifications
Colour Blue
Products specifications
Colour Blue
Close