Close
Filters
Search

Bermuda Nice Stretch

Article No. 988474607
BERMUDA-STRETCH-GREY/BLACK/GRN-S
€49.82 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Technical two-tone multi-pocket stretch shorts with contrasting 4-way stretch fabric.
 
•    Main fabric: stretch, 60% cotton / 37% polyester / 3% elastane – weight 245 g/m²
 
•    Secondary fabric: 4-way stretch, 86% nylon / 14% elastane – weight 245 g/m²
 
•    2 open waist pockets with anthracite reflective piping, plus 1 coin pocket
 
•    1 cargo pocket with flap and Velcro-style closure, topped with a slanted pocket in contrasting fabric, also with Velcro-style closure
 
•    Tape measure holder on the right side. Mobile phone pocket on the right side
 
•    2 back pockets with contrast details: one with Velcro-style closure (anthracite reflective detail), and one with flap and Velcro-style closure
 
•    Elastic inserts on the sides
 
•    Segmented silver reflective details on the side and hem
 
•    Closure with YKK zip and custom button
 
•    Packaged in a customized cardboard box
Technical two-tone multi-pocket stretch shorts with contrasting 4-way stretch fabric.
 
•    Main fabric: stretch, 60% cotton / 37% polyester / 3% elastane – weight 245 g/m²
 
•    Secondary fabric: 4-way stretch, 86% nylon / 14% elastane – weight 245 g/m²
 
•    2 open waist pockets with anthracite reflective piping, plus 1 coin pocket
 
•    1 cargo pocket with flap and Velcro-style closure, topped with a slanted pocket in contrasting fabric, also with Velcro-style closure
 
•    Tape measure holder on the right side. Mobile phone pocket on the right side
 
•    2 back pockets with contrast details: one with Velcro-style closure (anthracite reflective detail), and one with flap and Velcro-style closure
 
•    Elastic inserts on the sides
 
•    Segmented silver reflective details on the side and hem
 
•    Closure with YKK zip and custom button
 
•    Packaged in a customized cardboard box
Close