Close
Filters
Search

Bi-metal saw blade HSS

Article No. 0603300133
Bimetal Hand saw blade for bow saw HSS SAWBLDE-BOWSAW-HSS-Z32-300X13X0,65 ZEBRA
€2.07 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
No saw blade offers more cutting performance and flexibility.

Specialist steels: High-alloyed, high-speed steel on tooth edge, tough tool steel on back.

Tooth edges of fully hardened material make for unbeatable cutting performance and service life.

Work faster, longer and more economically with only one saw blade.

Normal toothing

  • More profitability
  • More safety
  • High cutting performance
  • Prolonged service life

Progressive toothing

  • Universally used
  • High tooth pitch in the initial cut area for easy initial cuts. Fluttering of thin materials is considerably reduced.
  • Low tooth pitch in remaining cutting area for high cutting performance.
No saw blade offers more cutting performance and flexibility.

Specialist steels: High-alloyed, high-speed steel on tooth edge, tough tool steel on back.

Tooth edges of fully hardened material make for unbeatable cutting performance and service life.

Work faster, longer and more economically with only one saw blade.

Normal toothing

  • More profitability
  • More safety
  • High cutting performance
  • Prolonged service life

Progressive toothing

  • Universally used
  • High tooth pitch in the initial cut area for easy initial cuts. Fluttering of thin materials is considerably reduced.
  • Low tooth pitch in remaining cutting area for high cutting performance.
Application area
  • Tool steel (high and low-alloy)

  • Structural steel (high and low-alloy)

  • High-speed steel

  • Stainless steel
Products specifications
Max. material thickness 2 mm
Teeth per unit of length 32 PCS/Inch
Length (l) 300 mm
Width (B) 12.5 mm
Thickness (H) 0.63 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Max. material thickness 2 mm
Teeth per unit of length 32 PCS/Inch
Length (l) 300 mm
Width (B) 12.5 mm
Thickness (H) 0.63 mm
Close