Close
Filters
Search

Bit assortment 105 pieces with insert in attractive carbon finish

Article No. 0614251300
Bit assortment insert with carbon finish 105 pcs BIT-SAFE-SORT-METBOX-105PCS
€84.96 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Extensive 1/4 inch bit assortment with the most common standard and safety bits in short and long versions

A range of bits for safety screws

  • For wherever unauthorised removal is to be prevented

Attractive carbon finish

  • Printed foam insert in carbon finish for improved robustness, stability and easy cleaning

Find the correct tools quickly and easily

  • The tools are marked on the foam insert so that they can be identified quickly
Extensive 1/4 inch bit assortment with the most common standard and safety bits in short and long versions

A range of bits for safety screws

  • For wherever unauthorised removal is to be prevented

Attractive carbon finish

  • Printed foam insert in carbon finish for improved robustness, stability and easy cleaning

Find the correct tools quickly and easily

  • The tools are marked on the foam insert so that they can be identified quickly
Application area
  • Electrical and electronic sector: distribution boxes, switch boxes, chargers, air-conditioning units, household appliances, telephones etc.

  • Machining sector: high-quality rotary hammer drills, agitators, drill chucks etc.

  • Automotive and motorcycle sector: airbags, ABS controllers, ignition boxes etc.

  • Public facilities: protective grilles, guard rails, plexiglass windows, bus stops, park benches, school furniture etc.
Products specifications
Number of pieces in assortment/set 105 PCS
Length 110 mm
Width 225 mm
Height 35 mm
Products specifications
Number of pieces in assortment/set 105 PCS
Length 110 mm
Width 225 mm
Height 35 mm
Close