Close
Filters
Search

Bit assortment

Article No. 096512470
Bit assortment, 10 mm, 47 pcs BIT-MIX-SET-10MM-47PCS ZEBRA
€108.23 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
47-piece set with the most common 10 mm bits for the automotive and cargo sectors.

Application examples: TX insert and triple square profile for cylinder head screws on Fiat, VW and Japanese engines.

Includes 2 adapters in metal case with foam insert with clamping effect.

Contents: 47 pcs.

  • 8 TX bits with hole, 10 mm, length 30 mm

TX 20, 25, 27, 30, 35, 40, 45, 50

  • 8 TX bits, 10 mm, length 75 mm

TX 20, 25, 27, 30, 35, 40, 45, 50

  • 5 hexagon socket Bits, 10 mm, length 30 mm

Sizes 5, 6, 7, 8, 10

  • 5 triple square bits, 10 mm, length 30 mm

XZN M 5, 6, 8, 10, 12

  • 4 triple square bits, 10 mm, length 75 mm

XZN M 6, 8, 10, 12

  • 9 TX insert bits, 10 mm, length 30 mm

RI 5, 6, 7, 8, 9, 10, 12, 13, 14

  • 4 TX insert bits, 10 mm, length 75 mm

RI 5, 6, 8, 10

  • 2 PH bits, 10 mm, length 30 mm

PH 2, 3

  • 1 adapter for 1/2" ratchet
  • 1 adapter for 3/8" ratchet
47-piece set with the most common 10 mm bits for the automotive and cargo sectors.

Application examples: TX insert and triple square profile for cylinder head screws on Fiat, VW and Japanese engines.

Includes 2 adapters in metal case with foam insert with clamping effect.

Contents: 47 pcs.

  • 8 TX bits with hole, 10 mm, length 30 mm

TX 20, 25, 27, 30, 35, 40, 45, 50

  • 8 TX bits, 10 mm, length 75 mm

TX 20, 25, 27, 30, 35, 40, 45, 50

  • 5 hexagon socket Bits, 10 mm, length 30 mm

Sizes 5, 6, 7, 8, 10

  • 5 triple square bits, 10 mm, length 30 mm

XZN M 5, 6, 8, 10, 12

  • 4 triple square bits, 10 mm, length 75 mm

XZN M 6, 8, 10, 12

  • 9 TX insert bits, 10 mm, length 30 mm

RI 5, 6, 7, 8, 9, 10, 12, 13, 14

  • 4 TX insert bits, 10 mm, length 75 mm

RI 5, 6, 8, 10

  • 2 PH bits, 10 mm, length 30 mm

PH 2, 3

  • 1 adapter for 1/2" ratchet
  • 1 adapter for 3/8" ratchet
Products specifications
Number of pieces in assortment/set 47 PCS

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Number of pieces in assortment/set 47 PCS
Close