Close
Filters
Search

Bit box

Article No. 0614400301
Bit box C 6.3 (1/4) w. bit holder set 1, 33 pcs BIT-MIX-SORT1-33PCS
€56.95 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
33 pieces. Extensive bit assortment in impact-resistant plastic box with removable belt clip

Mobility and interchangeable bit strips

The individual bit strips can be taken to the application location or the boxes can be configured individually

Secure clamping and easy removal

Movable bit strips

Easy identification of the desired bit size

Colour coding system printed on the bits

Mounting clip can be removed as required

Practical belt clip

33 pieces. Extensive bit assortment in impact-resistant plastic box with removable belt clip

Mobility and interchangeable bit strips

The individual bit strips can be taken to the application location or the boxes can be configured individually

Secure clamping and easy removal

Movable bit strips

Easy identification of the desired bit size

Colour coding system printed on the bits

Mounting clip can be removed as required

Practical belt clip

Products specifications
Drive 1/4 inch
Number of pieces in assortment/set 33 PCS
Length 110 mm
Width 75 mm
Height 39 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 1/4 inch
Number of pieces in assortment/set 33 PCS
Length 110 mm
Width 75 mm
Height 39 mm
Close