Close
Filters
Search

Blade fuse OTO-AS

Article No. 073120130
Plug-in fuse OTO-AS PLGINFSE-(JAP-OTO)-AS-PINK-30A
€2.95 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
OEM quality
Notice

Littelfuse designation: Auto Link PAL fuses — 293

OEM quality
Notice

Littelfuse designation: Auto Link PAL fuses — 293

Products specifications
Max. current 30 A
Colour Pink
Max. nominal voltage 32 V/DC
Min./max. operating temperature -40 to 125 °C
Height x width x depth 32 x 22.4 x 15.4 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Max. current 30 A
Colour Pink
Max. nominal voltage 32 V/DC
Min./max. operating temperature -40 to 125 °C
Height x width x depth 32 x 22.4 x 15.4 mm
Close