Close
Search

Blade fuse OTO-AS

Article No. 073120150
Plug-in fuse OTO-AS PLGINFSE-(JAP-OTO)-AS-RED-50A
€2.95 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
OEM quality
Notice

Littelfuse designation: Auto Link PAL fuses — 293

OEM quality
Notice

Littelfuse designation: Auto Link PAL fuses — 293

Products specifications
Max. current 50 A
Colour Red
Max. nominal voltage 32 V/DC
Min./max. operating temperature -40 to 125 °C
Height x width x depth 32 x 22.4 x 15.4 mm
Close