Close
Search

Blade fuse OTO-B/BT

Article No. 073120070
Plug-in fuse OTO-B/BT PLGINFSE-(JAP-OTO)-B/BT-BROWN-70A
€2.95 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -
*
OEM quality
Notice

Littelfuse designation: Auto Link PAL fuses — 294

OEM quality
Notice

Littelfuse designation: Auto Link PAL fuses — 294

Products specifications
Max. current 70 A
Colour Brown
Max. nominal voltage 32 V/DC
Min./max. operating temperature -40 to 125 °C
Height x width x depth 45.5 x 22.4 x 15.4 mm
Close