Close
Filters
Search

Blade fuse OTO-J

Article No. 073120260
Plug-in fuse OTO-J PLGINFSE-(JAP-OTO)-J-YELLOW-60A
€2.76 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
OEM quality
Notice

Littelfuse designation: JCase® cartridge fuses

OEM quality
Notice

Littelfuse designation: JCase® cartridge fuses

Products specifications
Max. current 60 A
Colour Yellow
Max. nominal voltage 32 V/DC
Min./max. operating temperature -40 to 125 °C
Height x width x depth 27 x 14.1 x 12 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Max. current 60 A
Colour Yellow
Max. nominal voltage 32 V/DC
Min./max. operating temperature -40 to 125 °C
Height x width x depth 27 x 14.1 x 12 mm
Close