Close
Search

Blade fuse OTO-JLP

Article No. 073120340
Plug-in fuse OTO-JLP PLGINFSE-(JAP-OTO)-JLP-GREEN-40A
€2.58 inc. VAT price per 1 PCS
LOW STOCK
+ -
*
OEM quality
Notice

Littelfuse designation: LowProfile JCase® cartridge fuses

OEM quality
Notice

Littelfuse designation: LowProfile JCase® cartridge fuses

Products specifications
Max. current 40 A
Colour Green
Max. nominal voltage 58 V/DC
Min./max. operating temperature -40 to 125 °C
Height x width x depth 16 x 14.5 x 12 mm
Close