Close
Filters
Search

Blade scraper With quick clamp

Article No. 0714663362
Blade scraper with quick lock set BLDESCPR-QUICK-LOCK-SET
€38.76 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Innovative clamping enables the fixation of steel and plastic blades in a matter of seconds
  • Effortless and secure fixing of blades up to 1.5 mm thick
  • Non-slip and ergonomic two-component handle
  • Includes 6 steel and 5 plastic blades
Notice

Turning the blade over after use protects the blade edge in the holder

Innovative clamping enables the fixation of steel and plastic blades in a matter of seconds
  • Effortless and secure fixing of blades up to 1.5 mm thick
  • Non-slip and ergonomic two-component handle
  • Includes 6 steel and 5 plastic blades
Notice

Turning the blade over after use protects the blade edge in the holder

Products specifications
Number of pieces in assortment/set 12 PCS
Length 195 mm
Scraper width 40 mm
Material of handle 2-component plastic
Material Stainless steel
Product weight (per item) 187 g

Würth Catalogue

Certificates/Documents

 | 

 | 

Products specifications
Number of pieces in assortment/set 12 PCS
Length 195 mm
Scraper width 40 mm
Material of handle 2-component plastic
Material Stainless steel
Product weight (per item) 187 g
Close